This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TALBOYS 

    Magnetic Stirrer, Square, Aluminum, 6L, 60 to 1600 rpm, Digital Display, 120 Volts

  • Item # 16U312
  • Mfr. Model # 984TA0ASTUSP
Magnetic Stirrer, Square, Aluminum, 6L, 60 to 1600 rpm, Digital Display, 120 Volts

This item can only be shipped via ground shipping.

Technical Specifications

Item # 16U312
Mfr. Model # 984TA0ASTUSP
UNSPSC #41103806
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Magnetic Stirrer
Plate Shape Square
Plate Length 10"
Plate Width 10"
Plate Material Aluminum
Load Capacity - Metric 6L
Speed Range 60 to 1600 rpm
Number of Stirring Positions 1
Voltage 120
Display Digital
Amps 0.4
Watts 50
Includes Timer Yes
Operating Temp. Range 5 Degrees to 40 Degrees C
Overall Height 4.3"
Overall Length 17.9"
Overall Width 13"
Plug Style - Lab Equipment Standard
Variable Speed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms