This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Clamp, Multipurpose, 9" L, 0.43", Aluminum

  • Item # 29PD38
  • Mfr. Model # 916360
Clamp, Multipurpose, 9" L, 0.43", Aluminum

See alternate products available online.

Product Details

Use to hold straight-sided apparatus.
Show More Close
 

Technical Specifications

Item # 29PD38
Mfr. Model # 916360
UNSPSC #41122413
Shipping Weight 1.0 lbs
Country of Origin China *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 9"
Diameter 0.43"
Max. Jaw Opening 0mm to 75mm (0" to 2.95")
Material Aluminum
Includes Vinyl and Fiberglass Prong Covers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.