Check Availability
  • TALBOYS 

    Clamp, Buret, 22.76" L, 7"x13", Aluminum

  • Item # 16Y395
  • Mfr. Model # 916187
Clamp, Buret, 22.76" L, 7"x13", Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y395
Mfr. Model # 916187
UNSPSC #41122413
Shipping Weight 12.0 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Buret
Item - Clamp, Stand, Support Clamp
Length 22.76"
Base Length 7"
Base Width 13"
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms