This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Clamp, Multipurpose, 3.14" L, 80", 5 .5"x5"

  • Item # 16Y332
  • Mfr. Model # 916112
Clamp, Multipurpose, 3.14" L, 80", 5 .5"x5"

See alternate products available online.

Technical Specifications

Item # 16Y332
Mfr. Model # 916112
UNSPSC #41104812
Shipping Weight 0.34 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 3.14"
Diameter 80"
Base Length 5 .5"
Base Width 5"
Max. Jaw Opening 0.51"
Material Nickel Plated Zinc
Height 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.