This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Clamp, Flex System, 12" L, 2.95" Jaw

  • Item # 16R175
  • Mfr. Model # 980431
Clamp, Flex System, 12" L, 2.95" Jaw

See alternate products available online.

Technical Specifications

Item # 16R175
Mfr. Model # 980431
UNSPSC #41122413
Shipping Weight 1.0 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Flex System
Item - Clamp, Stand, Support Clamp
Length 12"
Max. Jaw Opening 2.95"
Material Stainless Steel
Includes Mounting Screws
Max. Capacity 1000mL
* This product's country of origin is subject to change

Welcome Sign In