This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Clamp, Thermometer, 6.25" L, 0.75" dai.

  • Item # 16R174
  • Mfr. Model # 980430
Clamp, Thermometer, 6.25" L, 0.75" dai.

See alternate products available online.

Technical Specifications

Item # 16R174
Mfr. Model # 980430
UNSPSC #41122413
Shipping Weight 1.0 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Thermometer
Item - Clamp, Stand, Support Clamp
Length 6.25"
Diameter 0.75"
Max. Jaw Opening 3.74"
Material Nickel Plated Zinc
Includes Mounting Screws
Max. Capacity 500mL
* This product's country of origin is subject to change

Compliance and Restrictions