This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Clamp, Flask, 125mL

  • Item # 16R162
  • Mfr. Model # 980081
Clamp, Flask, 125mL

See alternate products available online.

Technical Specifications

Item # 16R162
Mfr. Model # 980081
UNSPSC #41122413
Shipping Weight 0.5 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Flask
Item - Clamp, Stand, Support Clamp
Material Nickel Plated Zinc
Includes Mounting Screws
Max. Capacity 125mL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.