This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TALBOYS 

    Block Heater, Digital, 1x50mL, 120V

  • Item # 38HV47
  • Mfr. Model # 949TAMNLUS
  • (1)
Block Heater, Digital, 1x50mL, 120V

Technical Specifications

Item # 38HV47
Mfr. Model # 949TAMNLUS
UNSPSC #41102404
Shipping Weight 5.7 lbs
Country of Origin USA *
Item Block Heater
Material Polymer
Range Ambient +5 to 100 Degrees C
Accuracy +/-0.5 Degrees C
Compliance TUV
* This product's country of origin is subject to change

Compliance and Restrictions