Check Availability
  • TALBOYS 

    Beater Paddle Large 5/16 X 18 Ptfe

  • Item # 16U153
  • Mfr. Model # 162LT
Beater Paddle Large 5/16 X 18 Ptfe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U153
Mfr. Model # 162LT
UNSPSC #41103816
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Beater Paddle
For Use With Overhead Mixers
Shaft Dia. 5/16"
Shaft Length 18"
Material PTFE Coated Stainless Steel
Blade Dia. 4"
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.