This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Accessory, Sleeve, 0.75" L, 3.7" Jaw

  • Item # 16Y449
  • Mfr. Model # 916330
Accessory, Sleeve, 0.75" L, 3.7" Jaw

See alternate products available online.

Technical Specifications

Item # 16Y449
Mfr. Model # 916330
UNSPSC #41104812
Shipping Weight 1.0 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Sleeve
Item - Clamp, Stand, Support Accessory
Length 0.75"
Max. Jaw Opening 3.7"
Material Nickel Plated Zinc
Max. Capacity 12.7cm
* This product's country of origin is subject to change

Welcome Sign In