Check Availability
  • TALBOYS 

    Accessory, Sleeve, 0.5" L, Steel

  • Item # 16Y339
  • Mfr. Model # 916120
Accessory, Sleeve, 0.5" L, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y339
Mfr. Model # 916120
UNSPSC #41104812
Shipping Weight 0.5 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Sleeve
Item - Clamp, Stand, Support Accessory
Length 0.5"
Number of Prongs 3
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms