Check Availability
  • TACO 

    Circulator Pump Half Union Set

  • Item # 33HM89
  • Mfr. Model # 110-557
Circulator Pump Half Union Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HM89
Mfr. Model # 110-557
UNSPSC #40151726
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item Half Union Set
Type Circulator Pump
Coupling Material Bronze
Width (In.) 1-1/2
Height (In.) 15/16
Material Bronze
Gasket Type EPDM
Connection (In.) 3/4 NPT
Includes Tailpieces, Nuts, Gaskets
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions