Check Availability
  • TACO 

    3/4" Union Sweat Inlet Type Mixing Valve, Forged Brass, 1 to 20 gpm

  • Item # 29YM47
  • Mfr. Model # 5003-C3-G
3/4" Union Sweat Inlet Type Mixing Valve, Forged Brass, 1 to 20 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29YM47
Mfr. Model # 5003-C3-G
UNSPSC #40141609
Shipping Weight 2.57 lbs
Country of Origin Australia *
Item Mixing Valve
Body Material Forged Brass
Flow Rate 1 to 20 gpm
Inlet Type Union Sweat
Outlet Type Union Sweat
Inlet Size 3/4"
Outlet Size 3/4"
Temp. Range 85 Degrees to 176 Degrees F
Max. Pressure 200 psi
Overall Height 8-1/2"
Overall Width 5-25/64"
Inlet Temperature (Cold) 39 Degrees to 80 Degrees F
Inlet Temperature (Hot) 120 Degrees to 180 Degrees F
Includes Temperature Strip
Standards ASSE 1017, NSF 61, cUPC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms