Check Availability
  • TABLECRAFT PRODUCTS COMPANY 

    Turner with 8-1/4" Stainless Steel Solid Blade and 4-1/2" Brown Handle

  • Item # 6EZD0
  • Mfr. Model # 451
Turner with 8-1/4" Stainless Steel Solid Blade and 4-1/2" Brown Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Essential cooking and serving pieces help keep foodservice running smoothly.
Show More Close
 

Technical Specifications

Item # 6EZD0
Mfr. Model # 451
UNSPSC #52151616
Shipping Weight 12.72 lbs
Country of Origin China *
Item Turner
Blade Style Solid
Blade Edge Beveled
Blade Length 8-1/4"
Blade Width 5"
Overall Length 13"
Handle Color Brown
Blade Material Stainless Steel
Handle Length 4-1/2"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions