Check Availability
  • TABLECRAFT PRODUCTS COMPANY 

    Card and Number Holder, Round Base, Silver Stainless Steel, 1 EA

  • Item # 6EYT5
  • Mfr. Model # 1306
Card and Number Holder, Round Base, Silver Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EYT5
Mfr. Model # 1306
UNSPSC #44111518
Shipping Weight 0.35 lbs
Country of Origin China *
Item Card and Number Holder
Material Stainless Steel
Color Silver
Shape Round Base
Height 6"
Diameter 3-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms