Check Availability
  • TABLECRAFT PRODUCTS COMPANY 

    Card Holder with Lip, Tent, Silver Stainless Steel, 1 EA

  • Item # 22JJ81
  • Mfr. Model # B17
Card Holder with Lip, Tent, Silver Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JJ81
Mfr. Model # B17
UNSPSC #55121718
Shipping Weight 0.11 lbs
Country of Origin India *
Item Card Holder with Lip
Material Stainless Steel
Color Silver
Shape Tent
Length 2-1/2"
Width 2-1/4"
Height 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms