Check Availability
  • TABLECRAFT PRODUCTS COMPANY 

    3-1/2" Firm Grip Paring Knife

  • Item # 6EZJ5
  • Mfr. Model # E5618
3-1/2" Firm Grip Paring Knife
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This utensil features stainless steel construction and a Santopreneā„¢ thermoplastic handle.
Show More Close
 

Technical Specifications

Item # 6EZJ5
Mfr. Model # E5618
UNSPSC #52151702
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Paring Knife
Type Firm Grip
Length 3-1/2"
Blade Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms