Check Availability
  • T&S 

    Faucet Cartridge, Cold for T&S Faucets, 1.5 Length (In.)

  • Item # 4XKN3
  • Mfr. Model # 66L
Faucet Cartridge, Cold for T&S Faucets, 1.5 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XKN3
Mfr. Model # 66L
UNSPSC #40141702
Catalog Page 2741
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Faucet Cartridge, Cold
Material of Construction Brass
For Use With T&S Faucets
Finish Chrome
Length (In.) 1.5
Includes Barrel
Size 1-1/2" x 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions