Check Availability
  • Wireless Video Cameras
  • SWANN 

    Wireless Surveillance Camera, White Body

  • Item # 436L55
  • Mfr. Model # SWWHD-INTCAMPK2-US
Wireless Surveillance Camera, White Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436L55
Mfr. Model # SWWHD-INTCAMPK2-US
UNSPSC #39121004
Shipping Weight 2.28 lbs
Country of Origin China *
Item Wireless Surveillance Camera
Camera Design Miniature Dome
Indoor / Outdoor Indoor/Outdoor
Camera Body Color White
Camera Resolution 1920 x 1080
HD Resolution 1080p
Wireless Range Indoor 20 to 30m
Network Interface 802.11 b/g/n
Min. Light Level 0.01 lux
Camera Voltage 5VDC
Camera Height 3-13/32"
Camera Width 2-13/32"
Camera Length 2-5/16"
Diameter 2-11/32"
Housing Material Plastic
Frequency 2.4/5 GHz
Operating Temp. Range 14 Degrees to 113 Degrees F
Focal Length 2.00mm
IP Rating 65
Encryption WPA
Features Rechargeable Battery, 1080p Video, Weatherproof, Free 7 days Recording
Includes (2) Smart Security Camera, (2) Magnetic Mounting Stand, (2) USB to Micro USB Charging Cable, (2) Mounting Screws, Wall Plugs, (2) 3M(TM) Adhesive Strips, Operating Instructions, Theft Deterrent Stickers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms