Check Availability
  • Wireless Video Cameras
  • SWANN 

    Wireless Surveillance Camera, White Body

  • Item # 436L54
  • Mfr. Model # SWWHD-INTCAM-US
Wireless Surveillance Camera, White Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436L54
Mfr. Model # SWWHD-INTCAM-US
UNSPSC #39121004
Shipping Weight 1.4 lbs
Country of Origin China *
Item Wireless Surveillance Camera
Camera Design Miniature Dome
Indoor / Outdoor Indoor/Outdoor
Camera Body Color White
Camera Resolution 1920 x 1080
HD Resolution 1080p
Wireless Range Indoor 20 to 30m
Network Interface 802.11 b/g/n
Min. Light Level 0.01 lux
Camera Voltage 5VDC
Camera Height 3-13/32"
Camera Width 2-13/32"
Camera Length 2-5/16"
Diameter 2-11/32"
Housing Material Plastic
Frequency 2.4/5 GHz
Operating Temp. Range 14 Degrees to 113 Degrees F
Focal Length 2.00mm
IP Rating 65
Encryption WPA
Features Rechargeable Battery, 1080p Video, Weatherproof, Free 7 days Recording
Includes Magnetic Mounting Stand, USB to Micro USB Charging Cable, Mounting Screws, Wall Plugs, 3M(TM) Adhesive Strips, Operating Instructions, Theft Deterrent Stickers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms