Check Availability
  • SWANN 

    Water Nozzle Adjustable Flow Control

  • Item # 483M57
  • Mfr. Model # CSNAN10006
Water Nozzle Adjustable Flow Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483M57
Mfr. Model # CSNAN10006
UNSPSC #40141731
Shipping Weight 0.15 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Twist
Features Non-Superfluous Design, Wide Range of Spraying Modes, For Cold Water
Construction Aluminmum, Polymer
Connection 3/8"
Flow Rate 3.4 gpm
Color Black/Blue/Silver
Flow Control Adjustable
Length 5-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In