Check Availability
  • Wired Intercom Systems
  • SWANN 

    Video Door Station, For Use With ADS Series, 15VDC Power Source, 5-3/64 Height (In.)

  • Item # 436L46
  • Mfr. Model # SWADS-DP885C-US
Video Door Station,  For Use With ADS Series,  15VDC Power Source,  5-3/64 Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L46
Mfr. Model # SWADS-DP885C-US
UNSPSC #43221525
Shipping Weight 3.65 lbs
Country of Origin China *
Item Video Door Station
Type Indoor/Outdoor
Height (In.) 5-3/64
Width (In.) 1-47/64
Depth (In.) 1-23/64
Door Station Height (In.) 5
Door Station Width (In.) 2-3/4
Door Station Depth (In.) 1-23/64
Master Depth (In.) 1/32
Master Height (In.) 5-3/64
Master Width (In.) 1-47/64
Wiring Conductors 2 Conductors
Wire Type Non-Shielded
Power Source 15VDC
Voltage 15VDC
For Use With ADS Series
Includes 7" Color LCD Display, Mounting Plate for 7" LCD Display, Camera Doorbell Button, Mounting Plate for Camera, Doorbell Button, 62 ft. Cable for Connecting, Camera Doorbell Button to 7" LCD Display, Power Adaptor, Mounting Screws, Brackets, Wall Plugs, Operating Instructions, Cables for PSU and CCTV Cameras
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In