Check Availability
Digital Video Recorder Kit, 60 ft Cable L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L44
Mfr. Model # SWDVK-849804-US
UNSPSC #46171621
Shipping Weight 15.5 lbs
Country of Origin China *
Item Digital Video Recorder Kit
Type TVI Surveillance
Cable Length 60 ft.
Cable Type BNC
Camera Height 5-61/64"
Camera Length 2-49/64"
Camera Resolution 2560 x 1920
Camera Voltage 12VDC
Camera Width 2-49/64"
Camera Diameter 2-49/64"
DVR Depth 9-1/16"
DVR Height 2-3/32"
DVR Width 12-13/16"
Focal Length 3.60mm
For Use With Security
Format Type H.264
Hard Drive Size 2 TB
Includes (8) Channel DVR, 2 TB Hard Drive, (4) 5 MP Cameras, 60 ft. BNC Cables, Ethernet Cable, HDMI Cable, Power Adapter/Splitter, Mouse, Mounting Screws, Plugs, Quick Start Guide, Theft Deterrent Stickers
Lens Fixed
Min. Light Level 0 Lux (IR On), 0.001 Lux (IR Off)
Mount Ceiling, Surface, or Wall
Number of Channels 8
Recorder Voltage 12VDC
Recording Modes Schedule, Motion, Manual, Continuous, Sensor
Recording Time Variable, Depends On Recording Mode and SD Card
Flash No
Display Color
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In