Check Availability
  • Digital Video Cameras
  • SWANN 

    Camera, Bullet Type, Fixed Lens, 12VDC

  • Item # 436L45
  • Mfr. Model # SWPRO-5MPMSB-US
Camera, Bullet Type, Fixed Lens, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L45
Mfr. Model # SWPRO-5MPMSB-US
UNSPSC #46171610
Shipping Weight 2.5 lbs
Country of Origin China *
Item Camera
Type Bullet
Lens Fixed
Voltage 12VDC
Length (In.) 2-49/64
Width (In.) 2-49/64
Depth (In.) 2-49/64
Height (In.) 5-61/64
Dia. (In.) 2-49/64
Focal Length (mm) 3.6
Min. Light Level (Lux) 0 lux IR on, 0.001 lux IR off
Line Resolution 5 MP
Power Supply Included
Power Consumption 12VDC
Digital Video Camera Image Sensor 1/3 CMOS
Mount Ceiling, Surface, Wall
Scanning Progressive
Pixels 2048(H) x 1536(V)
Camera Body Color White
Luminance Factor 0.001 lux
Illumination Yes
Includes 60 ft. BNC Cables, Power Adapter, Splitter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers
For Use With Swann 4980 Series
Day/Night Capable Day/Night
Display Color
Exposure Conditions -4 Degrees to 122 Degrees F
Detection Range 0 to 165 ft.
IR Illuminator Wavelength 850nm
Features PIR Motion Detection, Night Vision, Indoor/Outdoor
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In