Check Availability
  • Snow Accessories
  • SUBZERO 

    Extending, Pivot Head Snow Brush and Scraper with 50" Telescopic Handle, Black/Blue

  • Item # 446V18
  • Mfr. Model # 1220141050
Extending, Pivot Head Snow Brush and Scraper with 50" Telescopic Handle, Black/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 446V18
Mfr. Model # 1220141050
UNSPSC #27112009
Shipping Weight 1.47 lbs
Country of Origin China *
Item Snow Brush and Scraper
Type Extending, Pivot Head
Head Width 12"
Blade Width 4"
Blade Height 3-1/2"
Handle Length 50"
Handle Type Telescopic
Handle Material Steel
Grip Foam
Color Black/Blue
Blade Material ABS Plastic/Polypropylene
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov