Check Availability
  • Snow Accessories
  • SUBZERO 

    Extending, Pivot Head Snow Broom and Scraper with 60" Telescopic Handle, Gray/Red

  • Item # 446V19
  • Mfr. Model # 1220141060
Extending, Pivot Head Snow Broom and Scraper with 60" Telescopic Handle, Gray/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 446V19
Mfr. Model # 1220141060
UNSPSC #27112009
Shipping Weight 1.5 lbs
Country of Origin China *
Item Snow Broom and Scraper
Type Extending, Pivot Head
Head Width 12"
Blade Width 4-1/2"
Blade Height 3-3/4"
Handle Length 60"
Handle Type Telescopic
Handle Material Steel
Grip Foam
Color Gray/Red
Blade Material ABS Plastic/Polypropylene
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov