Check Availability
  • Gas Detection Accessories
  • STORAGE BATTERY SYSTEMS 

    Sensor Calibration Test Kit, For Use With Mfr. No. SBS-H2, 14" Length, 10" Width, 5" Height

  • Item # 437V09
  • Mfr. Model # H2-TESTKIT
Sensor Calibration Test Kit,  For Use With Mfr. No. SBS-H2,  14" Length,  10" Width,  5" Height
Qty
  • Web Price
    $710.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 437V09
Mfr. Model # H2-TESTKIT
UNSPSC #46171613
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Sensor Calibration Test Kit
Length 14"
Width 10"
Height 5"
Status Indicator No
Features Cylinders of 1% and 2% Concentration Hydrogen
For Use With Mfr. No. SBS-H2
Includes Case, Regulator, Tubing, Hydrogen Gas Cylinders of 1% and 2% Concentration
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.