Check Availability
AC Cable, For Mfr. No. SBS-H2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V11
Mfr. Model # E190399
UNSPSC #46171613
Shipping Weight 0.65 lbs
Country of Origin USA *
Item AC Cable
Length 10 ft.
Status Indicator No
Power Source 110VAC
For Use With Mfr. No. SBS-H2
Includes Plug
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In