Check Availability
Portable Beveling Machine Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42DU66
Mfr. Model # SM-BM16 SM-PLY-000294 SM-GLW-000007
UNSPSC #23171603
Shipping Weight 42.26 lbs
Country of Origin Poland *
Item Portable Beveling Machine
Pipe Capacity 1-1/4"
Power Requirements 115V 60Hz
Width 6-1/2"
Length 23-1/2"
Height 10-1/4"
Speed Range 1800 to 5850 rpm
Includes Metal Box, 32mm Flat Wrench, Hex Wrench Hex S5, Hex Wrench Hex, S 14, Operator Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.