Check Availability
  • Tester Kits
  • STEELMAN PRO 

    Trailer Tester

  • Item # 440A51
  • Mfr. Model # 78922
Trailer Tester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A51
Mfr. Model # 78922
UNSPSC #41111917
Shipping Weight 0.36 lbs
Country of Origin Switzerland *
Item Trailer Tester
Type 7 Flat Pin
Used For Measuring Output Voltage From Truck Trailer Connector
Operating Range 32 Degrees to 122 Degrees F
For Use On Vehicles
Features Bluetooth(R)
Displays LED
Material Plastic
Number of Pieces 1
Application Vehicle Diagnostics
Standards CE Certified, FCC
Includes Storage Case
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms