Check Availability
Parts Tray, No-Mar Plastic Type, 7-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A52
Mfr. Model # 79011
UNSPSC #25191703
Shipping Weight 0.57 lbs
Country of Origin China *
Item Parts Tray
Type No-Mar Plastic
Length (In.) 7-1/4
Application Tire Changing
For Use With Automotive Post Lifts
Number of Pieces 1
Includes (3) Magnets, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms