Check Availability
  • Band Saw Blades
  • STARRETT 

    18 ft. 1" Bimetal Meat Cutter Band Saw Blade, 1" Width, 1 EA

  • Item # 444J01
  • Mfr. Model # 94357-217W
18 ft. 1" Bimetal Meat Cutter Band Saw Blade, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444J01
Mfr. Model # 94357-217W
UNSPSC #23172007
Shipping Weight 0.3 lbs
Country of Origin Brazil *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application General Purpose
Tooth Type Hook
Length 18 ft. 1"
Width 1"
Thickness 0.032"
Teeth per Inch 3
Material Bimetal
Grade Meat Cutter
For Use With Food Processing Band Saw Machines
Application Suitable for Fish and Frozen Meat
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.