Check Availability
  • Scratch Awls
  • STANLEY 

    Scratch Awl, 7-1/4 in. L, Steel

  • Item # 437H95
  • Mfr. Model # 69-006-A
Scratch Awl, 7-1/4 in. L, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

As opposed to slotted screwdrivers, this screwdriver features a Phillips head design that offers a more secure hold on fasteners. It helps to resist slipping and stripping, yet it still cams out to prevent overtightening.
Show More Close
 

Technical Specifications

Item # 437H95
Mfr. Model # 69-006-A
UNSPSC #27112302
Shipping Weight 0.17 lbs
Country of Origin Taiwan *
Item Scratch Awl
Overall Length (In.) 7-1/4
Shank Length (In.) 3-1/2
Shank Dia. (In.) 1/4
Shank Material Steel
Handle Type Fluted Screwdriver
Handle Material Acetate
Handle Color Black/Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In