Check Availability
  • STANLEY 

    Compartment Box, Black/Yellow, 2-1/8"H x 13-1/4"L x 16-1/2"W, 1EA

  • Item # 3FRC4
  • Mfr. Model # 014725R
Compartment Box, Black/Yellow, 2-1/8"H x 13-1/4"L x 16-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A 25-compartment storage box from Stanley® holds a variety of screws, nails, bolts, and other fittings. Features 3 different sizes of removable cup compartments. High-impact, break-resistant clear lid design keeps storage cups locked in placed. Extra-wide handle is designed for gloved hands.
Show More Close
 

Technical Specifications

Item # 3FRC4
Mfr. Model # 014725R
UNSPSC #24111507
Catalog Page 1303
Shipping Weight 2.85 lbs
Country of Origin Israel *
Compartment Box Item Compartment Box
Number of Compartments 25
Number of Removable Dividers 0
Outside Height 2-1/8"
Outside Length 13-1/4"
Outside Width 16-1/2"
Material Plastic
Color Black/Yellow
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Welcome Sign In