Check Availability
  • STANLEY 

    Compartment Box, Black/Yellow, 4-1/2"H x 14"L x 17-3/8"W, 1EA

  • Item # 13U670
  • Mfr. Model # FMST14820
Compartment Box, Black/Yellow, 4-1/2"H x 14"L x 17-3/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This FATMAX® compartment box features removable cups for small part storage, a wide, built-in handle, and metal hinges. The clear, impact-resistant lid locks all the compartments in one place. Wide side latches allow secure stacking (up to 3 together). The water seal provides reliable moisture protection.
Show More Close
 

Technical Specifications

Item # 13U670
Mfr. Model # FMST14820
UNSPSC #24112401
Catalog Page 1303
Shipping Weight 5.0 lbs
Country of Origin Israel *
Compartment Box Item Compartment Box
Number of Compartments 1
Number of Removable Dividers 10
Outside Height 4-1/2"
Outside Length 14"
Outside Width 17-3/8"
Material Impact Resistant Plastic
Color Black/Yellow
Latch Type Wide Side
Includes Removable Dividers, Water Resistant Seal
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Welcome Sign In