Check Availability
  • SSI SCHAEFER 

    Gray Lid, 23-5/8" L x 15-3/4"

  • Item # 49H891
  • Mfr. Model # ELBD.64GY1
Gray Lid, 23-5/8" L x 15-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SSI Schaefer container lid is a one-piece lid for ELB series containers 49H887, 49H888, and 49H889. The lid has slots to accept clips for securing the lid to a container.
Show More Close
 

Technical Specifications

Item # 49H891
Mfr. Model # ELBD.64GY1
UNSPSC #24112409
Catalog Page 1294
Shipping Weight 1.5 lbs
Country of Origin Germany *
Item Lid
Outside Length 23-5/8"
Outside Width 15-3/4"
Material Polypropylene
Color Gray
For Use With Mfr. No. ELB4120.GY1, ELB4220.GY1, ELB6120.GY1, ELB6220.GY1
Used With Bin or Container Style Straight Wall Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In