Check Availability
  • Spill Control Accessories
  • SPILLTECH 

    Protector Sweep, Polypropylene, For Use With Spill Kits, 100 ft. Length, 19" Width, 11" Height

  • Item # 443T66
  • Mfr. Model # WSWL100F
Protector Sweep,  Polypropylene,  For Use With Spill Kits,  100 ft. Length,  19" Width,  11" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This folded sweep can attach to a sorbent boom to catch any oily sheen that lingers after boom cleanup. It repels water and floats while absorbing heavy oils, making it ideal for cleaning water surface oil spills. With a sturdy nylon strap, it securely attaches to a sorbent boom for a complete waterborne cleanup. It is color-coded in white to designate oil-only sorbency and to help indicate when saturated.
Show More Close
 

Technical Specifications

Item # 443T66
Mfr. Model # WSWL100F
UNSPSC #47131909
Shipping Weight 11.5 lbs
Country of Origin USA *
Item Protector Sweep
Color White
Material Polypropylene
Length 100 ft.
Width 19"
Height 11"
For Use With Spill Kits
Number of Drums 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.