Check Availability
  • Spill Control Accessories
  • SPILLTECH 

    Pom Poms, Polypropylene, For Use With Spill Kits, 18" Length, 18" Width, 15" Height, PK 30

  • Item # 443P52
  • Mfr. Model # APMPM
Pom Poms,  Polypropylene,  For Use With Spill Kits,  18" Length,  18" Width,  15" Height,  PK 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PomPom filament absorbents are designed to float on the surface of water while absorbing oily spills and surface sheen. Each PomPom is comprised of thousands of thin, polypropylene strands that work together to provide high surface area and high absorbent properties. Heavy oils adhere to the PomPoms, while water is repelled. These PomPoms are individually packed, and can be linked via rope or drag net to accommodate spills of various sizes.
Show More Close
 

Technical Specifications

Item # 443P52
Mfr. Model # APMPM
UNSPSC #47131909
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Pom Poms
Color White
Material Polypropylene
Length 18"
Width 18"
Height 15"
For Use With Spill Kits
Number of Drums 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.