Check Availability
Video Converter, Metal, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z94
Mfr. Model # VGAHD2
UNSPSC #39121414
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Item Video Converter
For Use With Video Surveillance Systems
Height 1"
Width 3-39/64"
Depth 3"
Color Black
Body Material Metal
Power Supply 5VDC
Power Source Cable
Voltage 5
Fits CCTV Cameras and Accessories
Characteristics Supports HDMI and DVI Output Mode (HDMI to DVI Cable Not Included), Encodes Analog Stereo Audio or Digital Audio Onto the Video Signal for HDMI Combined Audio and Video, Built-In Auto Selection of Analog or Digital Audio, Supports PC Resolution up to 1920 x 1200
Function Converts VGA, Analog Stereo or Digital Audio (SPDIF) to HDMI
Mounting Surface
Pixel Resolution 1920 x 1200
Includes Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In