Check Availability
PoE Switch,  Camera Inputs 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z96
Mfr. Model # POE8SW9
UNSPSC #46171621
Shipping Weight 3.0 lbs
Country of Origin China *
Item PoE Switch
Camera Inputs 8
Depth 4"
Height 1"
Width 8"
For Use With Video Surveillance Systems
Material Metal
Color Black
Features Power IP Cameras Via PoE, Ethernet Speed Up to 10/100MBPS, 2 yr. Warranty
Standards IEEE 802.3/802.3u/802.3at/af
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In