Check Availability
Network Video Recorder, 3 TB Hard Drive
Qty
  • Sale Price
    $1,075.20 / each
    Web Price $1,,280.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A20
Mfr. Model # N32NS3TB
UNSPSC #46171621
Shipping Weight 11.0 lbs
Country of Origin South Korea *
Item Network Video Recorder
Number of IP Camera Inputs 32
Resolution 3840 x 2160
Recording Time Varies
Included Hard Drive Size 3 TB
Height 2-27/32"
Width 15"
Depth 13-13/32"
Max. Frames Per Second 30 fps
Maximum Number of Hard Drives 3
Power Required 12VDC
Video Export Function USB Flash Drive, External HDD, Network
Network Interface 10/100/1000 Base-TX Ethernet
Dwell Time Settings 20 min.(Pre) / 60 sec.(Post)
Recording Modes Continuous, Motion, Sensor, Schedule, Manual, Continuous/Sensor, Continuous/Motion
Viewing Types Date/Time, Event, EZ Search, Archive, Log, Smartphone
Video Compression Format H.265
Video Output HDMI, VGA, CVBS
Includes Supports Up to 4K (8MP) Resolution, Plug and Play Feature with Speco IP Cameras, Supports Both H.265 and H.264 Codecs, Free US-Based DDNS Server Access, EZ Wizards, Digital Deterrent, 2-Way Audio, S.M.A.R.T. Technology, Mass Alert Notification Via Twitter
Operating Temp. 41 Degrees to 104 Degrees F
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In