Check Availability
IP Camera, Bullet Design, Fixed Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A01
Mfr. Model # O3FB68
UNSPSC #46171610
Shipping Weight 1.5 lbs
Country of Origin South Korea *
Item IP Camera
HD Resolution 2048 x 1536
Camera Type Color
Camera Design Bullet
Lens Fixed
Power Required 12VDC
Connector Type RJ45
Length 7-3/8"
Width 3"
Height 3"
Focal Length 3.60mm
Min. Light Level 0.1 Lux Color, 0.0 Lux IR LED On
Line Resolution 3 MP
Power Supply Not Included
Power Consumption 5W
Mount Wall, Ceiling, Surface
Scanning Progressive
Pixels 2048(H) x 1536(V)
Camera Body Color Dark Gray
Illumination Yes
Indoor / Outdoor Indoor/Outdoor
For Use With Monitors and NVRs
Day/Night Capable Day/Night
Operating Temp. Range -4 Degrees to 122 Degrees F
IP Rating IP68
Standards ONVIF Profile S
Features Flexible Intensifier(R) Technology Fits Any Lighting Application, Adaptive IR LEDs, 3MP @ 30 fps, WDR, Built-In Heater and Anti-Fog Glass Reduces Condensation, Built-In PoE
IR Illuminator Wavelength 850nm
Detection Range 0 to 65 ft.
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In