Check Availability
  • Digital Video Recorders
  • SPECO TECHNOLOGIES 

    Digital Video Recorder, 4 Channels, 4 TB

  • Item # 444A05
  • Mfr. Model # D4WVX4TB
Digital Video Recorder, 4 Channels, 4 TB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A05
Mfr. Model # D4WVX4TB
UNSPSC #52161545
Shipping Weight 8.0 lbs
Country of Origin South Korea *
Item Digital Video Recorder
Type Covert Wallmount
Height 15"
Width 11-1/2"
Depth 3-1/2"
Max. Frames Per Second 30
Power Consumption 12VDC @ 3A
Voltage Rating 12VDC
Connection 10/100/1000 Base-TX
Number of Channels 4
Camera Inputs 4
Resolution 2240 x 1680
Recording Time Variable, Depends On Camera Used
Hard Drive Size 4 TB
Video Export Function USB Flash Drive, External HDD, Network
Characteristics HD-TVI (2MP, 3MP and 4MP), 5 yr. Warranty, Digital Deterrent, Free Mobile Apps, 2-Way Audio, EZ Search, EZ Wizards, S.M.A.R.T. Check, Free CMS, Free DDNS
Dwell Time Settings 20 min.(Pre) / 60 sec.(Post)
Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Smart
Viewing Types Date/Time, Event, Museum, EZ Search, Archive, Log, Smartphone
Format Type H.264
Monitor Capacity HDMI, VGA, CVBS, SPOT
Operating Temp. 14 Degrees to 104 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In