Check Availability
  • Digital Video Cameras
  • SPECO TECHNOLOGIES 

    Camera, Mini Bullet Type, Fixed Lens

  • Item # 443Z97
  • Mfr. Model # CVC637T
Camera, Mini Bullet Type, Fixed Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z97
Mfr. Model # CVC637T
UNSPSC #46171610
Shipping Weight 0.59 lbs
Country of Origin South Korea *
Item Camera
Type Mini Bullet
Lens Fixed
Voltage 12VDC
Length (In.) 2-1/2"
Width (In.) 1-9/64"
Height (In.) 1-9/64"
Focal Length (mm) 3.6
Min. Light Level (Lux) 0.001
Line Resolution 2 MP
Power Supply Not Included, Use 6LU85
Power Consumption 200mA
Digital Video Camera Image Sensor 1/3 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) More Than 50
Scanning Progressive
Pixels 2000(H) x 1121(V)
Camera Body Color Dark Gray
Illumination No
Includes 5 yr. Warranty, Mounting Hardware
For Use With Monitors and HD-TVI DVRs
Day/Night Capable Day
Display Color
Exposure Conditions 14 Degrees to 122 Degrees F
Detection Range Variable
Features Full HD Resolution Over Coax, Full OSD Operation, Additional Analog Output for 960H, IP66
Indoor/Outdoor Indoor, Outdoor
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In