Check Availability
  • Digital Video Cameras
  • SPECO TECHNOLOGIES 

    Camera, Dome Type, Motorized Lens

  • Item # 443Z92
  • Mfr. Model # HTFD4TM
Camera, Dome Type, Motorized Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z92
Mfr. Model # HTFD4TM
UNSPSC #46171610
Shipping Weight 3.0 lbs
Country of Origin South Korea *
Item Camera
Type Dome
Lens Motorized
Voltage 12VDC/24VAC
Height (In.) 3-29/32"
Dia. (In.) 5-7/64"
Focal Length (mm) 2.8 to 12
Min. Light Level (Lux) 0.001
Line Resolution 7 MP
Power Supply Not Included, Use 6LU84 or 6LU85
Power Consumption 12VDC, 8.5W/24VAC, 7.9W
Digital Video Camera Image Sensor 1/2.9 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) More Than 50
Pixels 4 MP
Camera Body Color Dark Gray
Illumination 4 IR LEDs @ 65 ft.
Includes 5 yr. Warranty, Junction Box, Cover, Mounting Hardware
For Use With Monitors and HD-TVI DVRs
Day/Night Capable Day/Night
Display Color
Exposure Conditions 14 Degrees to 122 Degrees F
Detection Range 0 to 65 ft.
IR Illuminator Wavelength 850nm
Features Full HD Resolution Over Coax, 4MP @ 15 fps, Flexible Intensifier(R) Technology Fits Any Lighting Application, Adaptive IR LEDs, WDR, Built-In Heater, Anti-Fog Glass Reduces Condensation, IK10, Full OSD Operation, IP67
Indoor/Outdoor Indoor, Outdoor
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In