Check Availability
  • Washroom Accessories
  • SPEAKMAN 

    Length (In.) 4-3/16, Width (In.) 1-1/2, Height (In.) 3-3/8, Polished Chrome, Brass, Towel Hook

  • Item # 443V56
  • Mfr. Model # SA-2408
Length (In.) 4-3/16,  Width (In.) 1-1/2,  Height (In.) 3-3/8,  Polished Chrome,  Brass,  Towel Hook
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443V56
Mfr. Model # SA-2408
UNSPSC #31162606
Shipping Weight 0.7 lbs
Country of Origin China *
Item Towel Hook
Type Corrosion Resistant
Color Silver
Material Brass
Finish Polished Chrome
Mounting Wall
Capacity 38 lb.
Length (In.) 4-3/16
Width (In.) 1-1/2
Height (In.) 3-3/8
Depth (In.) 1-1/2
Hook Size (In.) 4-11/16
Wall Opening Size 3/16"
For Use With Towel
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In