Check Availability
  • Washroom Accessories
  • SPEAKMAN 

    Length (In.) 2-3/16, Width (In.) 1-3/4, Height (In.) 2-3/16, Polished Chrome, Brass, Towel Hook

  • Item # 443V54
  • Mfr. Model # SA-2406
Length (In.) 2-3/16,  Width (In.) 1-3/4,  Height (In.) 2-3/16,  Polished Chrome,  Brass,  Towel Hook
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443V54
Mfr. Model # SA-2406
UNSPSC #31162606
Shipping Weight 0.5 lbs
Country of Origin China *
Item Towel Hook
Type Corrosion Resistant
Color Silver
Material Brass
Finish Polished Chrome
Mounting Wall
Capacity 38 lb.
Length (In.) 2-3/16
Width (In.) 1-3/4
Height (In.) 2-3/16
Depth (In.) 1-3/4
Hook Size (In.) 11/16
Wall Opening Size 3/16"
For Use With Towel
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In