Check Availability
  • Towel Bars
  • SPEAKMAN 

    24"L Polished Chrome Brass Towel Bar, Kubos Collection

  • Item # 443V55
  • Mfr. Model # SA-2407
24"L Polished Chrome Brass Towel Bar, Kubos Collection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 443V55
Mfr. Model # SA-2407
UNSPSC #52171001
Shipping Weight 1.5 lbs
Country of Origin China *
Item Towel Bar
Finish Polished Chrome
Collection Kubos
Bar Length 24"
Overall Length 26-5/32"
Overall Height 2-3/16"
Overall Depth 2-3/4"
Material Brass
Weight Capacity 50 lb.
Features Corrosion Resistant, Durable
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms