Check Availability
  • Washroom Accessories
  • SPEAKMAN 

    Length (In.) 14-3/16, Width (In.) 4-3/16, Height (In.) 2-3/16, Polished Chrome, Brass

  • Item # 443V57
  • Mfr. Model # SA-2410
Length (In.) 14-3/16,  Width (In.) 4-3/16,  Height (In.) 2-3/16,  Polished Chrome,  Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 443V57
Mfr. Model # SA-2410
UNSPSC #47131710
Shipping Weight 2.3 lbs
Country of Origin China *
Item Toilet Paper Holder
Type Corrosion Resistant
Color Silver
Material Brass
Finish Polished Chrome
Mounting Wall
Capacity 50 lb.
Length (In.) 14-3/16
Width (In.) 4-3/16
Height (In.) 2-3/16
Depth (In.) 4-3/16
Wall Opening Size 3/16"
For Use With Toilet Paper
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms