Check Availability
Diverter Shower Valve Trim, Zinc, Plastic, Brass, EVA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 443V46
Mfr. Model # CPT-24400
UNSPSC #40141702
Shipping Weight 3.5 lbs
Country of Origin China *
Item Diverter Shower Valve Trim
For Use With Showers
Handle Type Lever
Connection 1/2"
Length 7-1/4"
Finish Polished Chrome
Material of Construction Zinc, Plastic, Brass, EVA
Includes Rough-In Template
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov